Skip to Main Content
customer-service Help
Cle-Line

Hs Jobber Drill 118-Deg Sp Tin-Tip #22 1500-Tt

Cle-Line Hs Jobber Drill 118-Deg Sp Tin-Tip #22 1500-Tt C97376
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.20 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #22
  • Decimal Equivalent: 0.1570 in
See full product details
Orders over $75 ship free.
Total: $14.40

Cle-Line #C97376 Specifications

  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #22
  • Decimal Equivalent: 0.1570 in
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Finish: TiN Tip
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Item: Hs Jobber Drill 118-Deg Sp Tin-Tip 22 1
  • Flute Length: 2 in
  • Shank Dia.: 0.1570 in
  • Depth x Dia. Ratio: 4xD
  • Number of Flutes: 2
  • Overall Length: 3-1/8 in
  • Material - Machining: High Speed Steel
  • Finish - Machining: TiN
  • Spiral Direction: Right Hand
  • Depth:Dia. Ratio: 5xD
  • Primary Material Application ISO Code: K, N, P
  • Measurement System: Wire
  • Shank Length: 1-1/8 in
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Shank Type - Machining: Straight
  • Helix Angle: 21 Degrees to 34 Degrees
  • Drill Bit Point Type: Split Point
  • Drill Length Class: Jobber Length
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1500-Tt #22 Hs Jobber Drill 118-Deg Sp Tin-Tip

Restrictions and Compliance

Reviews of Cle-Line #C97376