Jobber Bit, #1, High Speed Steel

CLE-LINE| Zoro #: G1690071| Mfr #: C23213

$2.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-7/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690071 Mfr #: C23213
Cutting Direction: Right HandOverall Length: 3-7/8"
Point Type: Split pointShank Dia.: 0.2280"
List Number: 1801Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #1Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2280
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 2-5/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #1, Decimal Equivalent 0.2280, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-7/8 In., Grade Heavy Duty, Shank Dia. 0.2280 In., Flute Length 2-5/8 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews