KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #11, High Speed Steel

CLE-LINE| Zoro #: G1454406| Mfr #: C22703

$2.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Carbon Steel And Cast Iron
Drill Bit Size: #11
Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454406 Mfr #: C22703
Application: For Carbon Steel And Cast IronDrill Bit Size: #11
Drill Bit Dimension Type: WireFlute Type: Spiral
Cutting Direction: Right HandGrade: General Purpose
List Number: 1899Drill Bit Point Angle: 118 Degrees
Coolant Through: NoFlute Length: 2-5/16"
Point Type: Conventional PointOverall Length: 3-1/2"
Item: Jobber Drill BitShank Dia.: 0.1910"
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.1910Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #11, Decimal Equivalent 0.1910, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.1910 In., Flute Length 2-5/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews