KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 11/32In, High Speed Steel

CLE-LINE| Zoro #: G0327756| Mfr #: C18459

$7.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-3/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327756 Mfr #: C18459
Cutting Direction: Right HandOverall Length: 4-3/4"
Point Type: Split pointShank Dia.: 11/32"
List Number: 1872Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: Heavy Duty
Drill Bit Size: 11/32"Drill Bit Finish: Black/Gold
Item: Jobber Drill BitDecimal Equivalent: 0.3438
Application: For Aluminum, Low Alloy And Stainless SteelsDrill Bit Point Angle: 135 Degrees
Flute Length: 3-7/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/4 In., Cutting Direction Right Hand, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews