KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/2 In., High Speed Steel

CLE-LINE| Zoro #: G0578627| Mfr #: C18458

$12.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black/Gold
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578627 Mfr #: C18458
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Drill Bit Grouping: Drill BitFlute Length: 4-1/2"
Shank Dia.: 1/2"Overall Length: 6"
Decimal Equivalent: 0.5000Point Type: Split point
Coolant Through: NoGrade: Heavy Duty
List Number: 1872Flute Type: Parabolic
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1/2"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Low Alloy And Stainless Steels
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews