Jobber Bit, 1/2 In., High Speed Steel

CLE-LINE| Zoro #: G1125853| Mfr #: C22757

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125853 Mfr #: C22757
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 1/2"
Flute Length: 4-1/2"Decimal Equivalent: 0.5000
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 6"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/2"List Number: 1899
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews