Jobber Bit, 13/64In, High Speed Steel

CLE-LINE| Zoro #: G0823331| Mfr #: C18439

$2.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: ParabolicItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G0823331 Mfr #: C18439
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 13/64"
Flute Length: 2-7/16"Decimal Equivalent: 0.2031
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 3-5/8"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 13/64"List Number: 1872
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade Heavy Duty, Shank Dia. 13/64 In., Flute Length 2-7/16 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.