Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" HSS Black/Gold 118 Deg. Jobber Length Drill Bit

  • Zoro #: G2543764
  • Mfr #: C22721

$2.53

Details
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
  • Point Type: Conventional Point
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cle-Line #C22721 Specifications

  • Zoro #: G2543764
  • Mfr #: C22721
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Point Type: Conventional Point Drill Bit Size: 1/4"
Item: Jobber Drill Bit Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Flute Type: Spiral
Application: For Carbon Steel And Cast Iron Finish: Black and Gold Oxide
List Number: 1899 Grade: General Purpose
Drill Bit Material: High Speed Steel Flute Length: 2-3/4"
Overall Length: 4" Drill Bit Finish: Black and Gold Oxide
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Decimal Equivalent: 0.2500 Material: High Speed Steel
Shank Dia.: 1/4" Coolant Through: Non-Coolant Through
Country of Origin (subject to change): United States

Description

This Cle-Line jobber drill bit has a radial point style which planes off materials effectively from the bottom of the hole to create a smooth finish. The high-speed steel construction also offers excellent cutting speeds. The diameter of this jobber drill bit measures ¼" and it is 4" long. // Cle-Line Jobber Drill Bit include characteristics like: Drill Bit Size: 1/4", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Reviews of Cle-Line #C22721