SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 15/64In, High Speed Steel

CLE-LINE| Zoro #: G1568305| Mfr #: C22717

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-7/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568305 Mfr #: C22717
Overall Length: 3-7/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-5/8"
Flute Type: SpiralDecimal Equivalent: 0.2344
Application: For Carbon Steel And Cast IronShank Dia.: 15/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 15/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1899Grade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-7/8 In., Grade General Purpose, Shank Dia. 15/64 In., Flute Length 2-5/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews