KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #16, High Speed Steel

CLE-LINE| Zoro #: G1051145| Mfr #: C23198

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Size: #16
Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051145 Mfr #: C23198
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Size: #16
Drill Bit Dimension Type: WireFlute Type: Spiral
Cutting Direction: Right HandGrade: Heavy Duty
List Number: 1801Drill Bit Point Angle: 135 Degrees
Coolant Through: NoFlute Length: 2-3/16"
Point Type: Split pointOverall Length: 3-3/8"
Item: Jobber Drill BitShank Dia.: 0.1770"
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.1770Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews