KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #17, High Speed Steel

CLE-LINE| Zoro #: G1349004| Mfr #: C22696

$1.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-3/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349004 Mfr #: C22696
Cutting Direction: Right HandOverall Length: 3-3/8"
Point Type: Conventional PointShank Dia.: 0.1730"
List Number: 1899Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #17Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1730
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-3/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1730 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews