KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #18, High Speed Steel

CLE-LINE| Zoro #: G1258914| Mfr #: C22694

$1.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258914 Mfr #: C22694
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-1/8"Grade: General Purpose
Overall Length: 3-1/4"Flute Type: Spiral
List Number: 1899Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #18Point Type: Conventional Point
Shank Dia.: 0.1695"Decimal Equivalent: 0.1695
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.1695 In., Flute Length 2-1/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews