Jobber Bit, 19/64In, High Speed Steel

CLE-LINE| Zoro #: G2039335| Mfr #: C23140

$3.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G2039335 Mfr #: C23140
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 19/64"
Flute Length: 3-1/16"Decimal Equivalent: 0.2969
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 4-3/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 19/64"List Number: 1801
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 19/64 In., Flute Length 3-1/16 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron