SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 21/64In, High Speed Steel

CLE-LINE| Zoro #: G2039983| Mfr #: C22737

$4.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-5/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039983 Mfr #: C22737
Overall Length: 4-5/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-5/16"
Flute Type: SpiralDecimal Equivalent: 0.3281
Application: For Carbon Steel And Cast IronShank Dia.: 21/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 21/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1899Grade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-5/8 In., Grade General Purpose, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews