Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64
Mfr # C22743
Zoro # G1260542
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3594
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/16 C22701
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 C22679
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/32 C22729
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B C23321
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 1/8 C68118
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 C22682
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3.90mm C22837
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9.00mm C18606
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-N C97342
- OSG Jobber Drill Bit, 11.80mm, HSS-E 62618
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/64 47713
- Cle-Line Jobber Length Drill Bits