KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 23/64In, High Speed Steel

CLE-LINE| Zoro #: G0854874| Mfr #: C23144

$5.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854874 Mfr #: C23144
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-1/2"Grade: Heavy Duty
Overall Length: 4-7/8"Flute Type: Spiral
List Number: 1801Application: For Alloy, Stainless And Tool Steels And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 23/64"Point Type: Split point
Shank Dia.: 23/64"Decimal Equivalent: 0.3594
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 23/64 In., Flute Length 3-1/2 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews