BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 25/64In, High Speed Steel

CLE-LINE| Zoro #: G1678135| Mfr #: C18651

$13.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-3/4"List Number: 1872TNDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678135 Mfr #: C18651
Flute Length: 3-3/4"List Number: 1872TN
Drill Bit Material: High Speed SteelOverall Length: 5-1/8"
Drill Bit Size: 25/64"Point Type: Split point
Decimal Equivalent: 0.3906Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: TiN
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 25/64"Flute Type: Parabolic
Application: For Aluminum, Low Alloy And Stainless SteelsDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/8 In., Grade Heavy Duty, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Split Point, List Number 1872TN, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews