Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Jobber Bit, #26, High Speed Steel

CLE-LINE | Zoro #: G0926947 | Mfr #: C23188

$ 2.01 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Cle-Line #C23188 Specifications

Zoro #: G0926947 Mfr #: C23188
Drill Bit Finish: Black Oxide Item: Jobber Drill Bit
Coolant Through: No Flute Length: 1-7/8"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
List Number: 1801 Point Type: Split point
Drill Bit Grouping: Drill Bit Drill Bit Size: #26
Shank Dia.: 0.1470" Drill Bit Dimension Type: Wire
Overall Length: 3" Grade: Heavy Duty
Application: For Alloy, Stainless And Tool Steels And Cast Iron Drill Bit Point Angle: 135 Degrees
Flute Type: Spiral Decimal Equivalent: 0.1470
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #26, Decimal Equivalent 0.1470, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade Heavy Duty, Shank Dia. 0.1470 In., Flute Length 1-7/8 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews