PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 27/64In, High Speed Steel

CLE-LINE| Zoro #: G1218165| Mfr #: C23148

$5.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-3/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218165 Mfr #: C23148
Overall Length: 5-3/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-15/16"
Flute Type: SpiralDecimal Equivalent: 0.4219
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 27/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 27/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1801Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-3/8 In., Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews