KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #28, High Speed Steel

CLE-LINE| Zoro #: G0758615| Mfr #: C23186

$1.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758615 Mfr #: C23186
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-3/4"Grade: Heavy Duty
Overall Length: 2-7/8"Flute Type: Spiral
List Number: 1801Application: For Alloy, Stainless And Tool Steels And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #28Point Type: Split point
Shank Dia.: 0.1405"Decimal Equivalent: 0.1405
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #28, Decimal Equivalent 0.1405, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.1405 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews