KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 29/64In, High Speed Steel

CLE-LINE| Zoro #: G1659971| Mfr #: C18655

$13.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 4-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659971 Mfr #: C18655
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 4-3/16"Grade: Heavy Duty
Overall Length: 5-5/8"Flute Type: Parabolic
List Number: 1872TNApplication: For Aluminum, Low Alloy And Stainless Steels
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 29/64"Point Type: Split point
Shank Dia.: 29/64"Decimal Equivalent: 0.4531
Drill Bit Finish: TiNDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 5-5/8 In., Cutting Direction Right Hand, Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Split Point, List Number 1872TN, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews