PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #3, High Speed Steel

CLE-LINE| Zoro #: G0428041| Mfr #: C23211

$3.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-3/4"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428041 Mfr #: C23211
Overall Length: 3-3/4"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2-1/2"
Flute Type: SpiralDecimal Equivalent: 0.2130
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 0.2130"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: #3
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1801Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews