Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#31 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0288601
  • Mfr #: C23183
$1.77
  • Item: Jobber Drill Bit
  • Decimal Equivalent: 0.1200
  • Drill Bit Size: #31
See full product details
Orders over $50 ship free.

Cle-Line #C23183 Specifications

  • Zoro #: G0288601
  • Mfr #: C23183
Item: Jobber Drill Bit Decimal Equivalent: 0.1200
Drill Bit Size: #31 Flute Type: Spiral
Shank Dia.: 0.1200" Drill Bit Finish: Black Oxide
Overall Length: 2-3/4" Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
List Number: 1801 Drill Bit Point Angle: 135 Degrees
Number of Pieces: 1 Drill Bit Material: High Speed Steel
Coolant Through: No Application: For Alloy, Stainless And Tool Steels And Cast Iron
Point Type: Split point Grade: Heavy Duty
Flute Length: 1-5/8" Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 5xD Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Shank Length: 1-1/8"
Helix Angle: 28 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade Heavy Duty, Shank Dia. 0.1200 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Cle-Line #C23183