Jobber Bit, 31/64In, High Speed Steel

CLE-LINE| Zoro #: G2058664| Mfr #: C22755

$8.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058664 Mfr #: C22755
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 4-3/8"Grade: General Purpose
Overall Length: 5-7/8"Flute Type: Spiral
List Number: 1899Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 31/64"Point Type: Conventional Point
Shank Dia.: 31/64"Decimal Equivalent: 0.4844
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-7/8 In., Cutting Direction Right Hand, Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews