SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/32 In, High Speed Steel

CLE-LINE| Zoro #: G1997721| Mfr #: C18632

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"Drill Bit Finish: TiNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997721 Mfr #: C18632
Overall Length: 2-1/4"Drill Bit Finish: TiN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 1-1/4"
Flute Type: ParabolicDecimal Equivalent: 0.0938
Application: For Aluminum, Low Alloy And Stainless SteelsShank Dia.: 3/32"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 3/32"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1872TNGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 1872TN, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews