BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 3/32 In, High Speed Steel

CLE-LINE| Zoro #: G0467275| Mfr #: C22666

$1.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/4"List Number: 1899Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467275 Mfr #: C22666
Flute Length: 1-1/4"List Number: 1899
Drill Bit Material: High Speed SteelOverall Length: 2-1/4"
Drill Bit Size: 3/32"Point Type: Conventional Point
Decimal Equivalent: 0.0938Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 3/32"Flute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade General Purpose, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews