KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #35, High Speed Steel

CLE-LINE| Zoro #: G1217982| Mfr #: C23179

$1.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill Bit
List Number: 1801
Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217982 Mfr #: C23179
Item: Jobber Drill BitList Number: 1801
Drill Bit Finish: Black OxideDecimal Equivalent: 0.1100
Overall Length: 2-5/8"Flute Length: 1-1/2"
Drill Bit Size: #35Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireDrill Bit Material: High Speed Steel
Coolant Through: NoPoint Type: Split point
Drill Bit Grouping: Drill BitShank Dia.: 0.1100"
Application: For Alloy, Stainless And Tool Steels And Cast IronCutting Direction: Right Hand
Grade: Heavy DutyFlute Type: Spiral
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #35, Decimal Equivalent 0.1100, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1100 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews