SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/64 In, High Speed Steel

CLE-LINE| Zoro #: G1397356| Mfr #: C22644

$1.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Carbon Steel And Cast IronItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397356 Mfr #: C22644
Flute Type: SpiralApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitOverall Length: 1-3/4"
Point Type: Conventional PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesShank Dia.: 3/64"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: 3/64"Decimal Equivalent: 0.0469
Drill Bit Finish: Black OxideList Number: 1899
Flute Length: 3/4"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/64 In., Decimal Equivalent 0.0469, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-3/4 In., Cutting Direction Right Hand, Shank Dia. 3/64 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews