HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #37, High Speed Steel

CLE-LINE| Zoro #: G1288427| Mfr #: C22671

$1.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288427 Mfr #: C22671
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-7/16"Grade: General Purpose
Overall Length: 2-1/2"Flute Type: Spiral
List Number: 1899Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #37Point Type: Conventional Point
Shank Dia.: 0.1040"Decimal Equivalent: 0.1040
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #37, Decimal Equivalent 0.1040, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.1040 In., Flute Length 1-7/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews