PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 3/8 In., High Speed Steel

CLE-LINE| Zoro #: G1637666| Mfr #: C18650

$12.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5"Drill Bit Finish: TiNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637666 Mfr #: C18650
Overall Length: 5"Drill Bit Finish: TiN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-5/8"
Flute Type: ParabolicDecimal Equivalent: 0.3750
Application: For Aluminum, Low Alloy And Stainless SteelsShank Dia.: 3/8"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 3/8"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1872TNGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade Heavy Duty, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 1872TN, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews