KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #4, High Speed Steel

CLE-LINE| Zoro #: G2382922| Mfr #: C22711

$2.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382922 Mfr #: C22711
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
Shank Dia.: 0.2090"Overall Length: 3-3/4"
Decimal Equivalent: 0.2090Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 1899Flute Type: Spiral
Drill Bit Dimension Type: WireDrill Bit Size: #4
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #4, Decimal Equivalent 0.2090, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2090 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews