PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #41, High Speed Steel

CLE-LINE| Zoro #: G1900656| Mfr #: C22667

$1.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900656 Mfr #: C22667
Overall Length: 2-3/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-3/8"
Flute Type: SpiralDecimal Equivalent: 0.0960
Application: For Carbon Steel And Cast IronShank Dia.: 0.0960"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #41
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 1899Grade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #41, Decimal Equivalent 0.0960, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.0960 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews