KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #42, High Speed Steel

CLE-LINE| Zoro #: G0891371| Mfr #: C23172

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/4"
Drill Bit Finish: Black Oxide
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891371 Mfr #: C23172
Flute Length: 1-1/4"Drill Bit Finish: Black Oxide
Point Type: Split pointDrill Bit Point Angle: 135 Degrees
Grade: Heavy DutyList Number: 1801
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 0.0935"
Drill Bit Material: High Speed SteelFlute Type: Spiral
Cutting Direction: Right HandOverall Length: 2-1/4"
Decimal Equivalent: 0.0935Coolant Through: No
Drill Bit Size: #42Item: Jobber Drill Bit
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #42, Decimal Equivalent 0.0935, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.0935 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews