KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #45, High Speed Steel

CLE-LINE| Zoro #: G1997177| Mfr #: C22662

$1.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997177 Mfr #: C22662
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.0820"
Flute Length: 1-1/8"Decimal Equivalent: 0.0820
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2-1/8"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #45List Number: 1899
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #45, Decimal Equivalent 0.0820, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.0820 In., Flute Length 1-1/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews