HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #45, High Speed Steel

CLE-LINE| Zoro #: G1369313| Mfr #: C23169

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369313 Mfr #: C23169
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.0820"
Flute Length: 1-1/8"Decimal Equivalent: 0.0820
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 2-1/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #45List Number: 1801
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #45, Decimal Equivalent 0.0820, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/8 In., Grade Heavy Duty, Shank Dia. 0.0820 In., Flute Length 1-1/8 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews