KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #47, High Speed Steel

CLE-LINE| Zoro #: G1082417| Mfr #: C22660

$1.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082417 Mfr #: C22660
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 1"
Shank Dia.: 0.0785"Overall Length: 2"
Decimal Equivalent: 0.0785Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 1899Flute Type: Spiral
Drill Bit Dimension Type: WireDrill Bit Size: #47
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews