Jobber Bit, #47, High Speed Steel

CLE-LINE| Zoro #: G2416102| Mfr #: C23167

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G2416102 Mfr #: C23167
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.0785"
Flute Length: 1"Decimal Equivalent: 0.0785
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 2"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #47List Number: 1801
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States


Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1