BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #5, High Speed Steel

CLE-LINE| Zoro #: G1774141| Mfr #: C22710

$2.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-1/2"List Number: 1899Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774141 Mfr #: C22710
Flute Length: 2-1/2"List Number: 1899
Drill Bit Material: High Speed SteelOverall Length: 3-3/4"
Drill Bit Size: #5Point Type: Conventional Point
Decimal Equivalent: 0.2055Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 0.2055"Flute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #5, Decimal Equivalent 0.2055, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 0.2055 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews