Jobber Bit, #50, High Speed Steel

CLE-LINE| Zoro #: G0593652| Mfr #: C22656

$1.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G0593652 Mfr #: C22656
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.0700"
Flute Length: 1"Decimal Equivalent: 0.0700
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #50List Number: 1899
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States


Jobber Drill Bit, Wire, Drill Bit Size #50, Decimal Equivalent 0.0700, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 0.0700 In., Flute Length 1 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron