SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/16 In, High Speed Steel

CLE-LINE| Zoro #: G1825661| Mfr #: C18446

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: ParabolicItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825661 Mfr #: C18446
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 5/16"
Flute Length: 3-3/16"Decimal Equivalent: 0.3125
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 4-1/2"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 5/16"List Number: 1872
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/2 In., Cutting Direction Right Hand, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews