BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 5/16 In, High Speed Steel

CLE-LINE| Zoro #: G2235737| Mfr #: C18646

$9.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional InchFlute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235737 Mfr #: C18646
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Flute Type: ParabolicCoolant Through: No
Grade: Heavy DutyItem: Jobber Drill Bit
Flute Length: 3-3/16"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.3125Drill Bit Size: 5/16"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Finish: TiNList Number: 1872TN
Shank Dia.: 5/16"Drill Bit Material: High Speed Steel
Overall Length: 4-1/2"Application: For Aluminum, Low Alloy And Stainless Steels
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/2 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 1872TN, For Aluminum, Low Alloy And Stainless Steels, Depth:Dia. Ratio 7xD, 1

Reviews