Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#53 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0276726
  • Mfr #: C23161
$0.87
  • Coolant Through: No
  • Flute Length: 7/8"
  • Material: High Speed Steel
See full product details
Orders over $50 ship free.

Cle-Line #C23161 Specifications

  • Zoro #: G0276726
  • Mfr #: C23161
Coolant Through: No Flute Length: 7/8"
Material: High Speed Steel Flute Type: Spiral
Shank Dia.: 0.0595" List Number: 1801
Drill Bit Finish: Black Oxide Point Type: Split Point
Drill Bit Grouping: Drill Bit Overall Length: 1-7/8"
Drill Bit Point Angle: 135 Degrees Number of Pieces: 1
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.0595
Item: Jobber Drill Bit Drill Bit Size: #53
Application: For Alloy, Stainless And Tool Steels And Cast Iron Drill Bit Material: High Speed Steel
Grade: Heavy Duty Depth:Dia. Ratio: 5xD
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Shank Length: 1"
Helix Angle: 28 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #53, Decimal Equivalent 0.0595, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 0.0595 In., Flute Length 7/8 In., Point Type Conventional Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Cle-Line #C23161