HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #56, High Speed Steel

CLE-LINE| Zoro #: G1083887| Mfr #: C22649

$1.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083887 Mfr #: C22649
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.0465"
Flute Length: 3/4"Decimal Equivalent: 0.0465
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 1-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #56List Number: 1899
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #56, Decimal Equivalent 0.0465, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.0465 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews