Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Jobber Bit, 5/64 In, High Speed Steel

CLE-LINE | Zoro #: G0930894 | Mfr #: C18431

$ 1.44 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Aluminum, Low Alloy And Stainless Steels
  • Drill Bit Size: 5/64"
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Cle-Line #C18431 Specifications

Zoro #: G0930894 Mfr #: C18431
Drill Bit Dimension Type: Fractional Inch Application: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Size: 5/64" Grade: Heavy Duty
Overall Length: 2" Flute Length: 1"
Point Type: Split point Drill Bit Point Angle: 135 Degrees
List Number: 1872 Flute Type: Parabolic
Item: Jobber Drill Bit Shank Dia.: 5/64"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Decimal Equivalent: 0.0781 Drill Bit Finish: Black/Gold
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 5/64 In., Flute Length 1 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels, Depth:Dia. Ratio 7xD, 1

Reviews