KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #60, High Speed Steel

CLE-LINE| Zoro #: G1479886| Mfr #: C23154

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 1-5/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479886 Mfr #: C23154
Cutting Direction: Right HandOverall Length: 1-5/8"
Point Type: Conventional PointShank Dia.: 0.0400"
List Number: 1801Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #60Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0400
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 11/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #60, Decimal Equivalent 0.0400, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 1-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.0400 In., Flute Length 11/16 In., Point Type Conventional Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews