Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 3-5/8" 135 Deg. Jobber Length Drill Bit

  • Zoro #: G4454265
  • Mfr #: C18060

$2.85

  • Item: Jobber Drill Bit
  • Overall Length: 3-5/8"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cle-Line #C18060 Specifications

  • Zoro #: G4454265
  • Mfr #: C18060
Item: Jobber Drill Bit Overall Length: 3-5/8"
Coolant Through: No Shank Dia.: 0.2010"
Decimal Equivalent: 0.2010 Drill Bit Finish: Black/Gold
Point Type: Split point Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Wire Drill Bit Size: #7
Depth:Dia. Ratio: 5xD List Number: 1878
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Flute Length: 2-7/16" Drill Bit Material: High Speed Steel
Application: Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron Depth x Dia. Ratio: 4xD
Shank Size: 0.201 Shank Length: 1.1875
Diameter: 0.201 Flute Type: Spiral
Material: HSS Shank Type: Straight
Left/Right Hand: Right Measurement System: Imperial
Point Angle: 135 Drill Style: Jobber Drill
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-5/8 In., Shank Dia. 0.2010 In., Flute Length 2-7/16 In., Point Type Split Point, List Number 1878, Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron, Depth:Dia. Ratio 4xD

Reviews of Cle-Line #C18060