Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 HSS Black/Gold 118 Deg. Jobber Length Drill Bit

  • Zoro #: G1315063
  • Mfr #: C22707

$2.32

  • Drill Bit Size: #7
  • Grade: General Purpose
  • Depth:Dia. Ratio: 5xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cle-Line #C22707 Specifications

  • Zoro #: G1315063
  • Mfr #: C22707
Drill Bit Size: #7 Grade: General Purpose
Depth:Dia. Ratio: 5xD Material: High Speed Steel
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Point Type: Conventional Point Coolant Through: No
Drill Bit Material: High Speed Steel Shank Dia.: 0.2010"
List Number: 1899 Application: For Carbon Steel And Cast Iron
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.2010
Flute Length: 2-7/16" Cutting Direction: Right Hand
Drill Bit Finish: Black and Gold Oxide Finish: Black and Gold Oxide
Drill Bit Dimension Type: Wire Number of Pieces: 1
Item: Jobber Drill Bit Overall Length: 3-5/8"
Depth x Dia. Ratio: 4xD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade General Purpose, Shank Dia. 0.2010 In., Flute Length 2-7/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Cle-Line #C22707