BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 7/16 In, High Speed Steel

CLE-LINE| Zoro #: G2421115| Mfr #: C23149

$7.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-1/16"List Number: 1801Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421115 Mfr #: C23149
Flute Length: 4-1/16"List Number: 1801
Drill Bit Material: High Speed SteelOverall Length: 5-1/2"
Drill Bit Size: 7/16"Point Type: Split point
Decimal Equivalent: 0.4375Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 7/16"Flute Type: Spiral
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/2 In., Grade Heavy Duty, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews