KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7/32 In, High Speed Steel

CLE-LINE| Zoro #: G1741512| Mfr #: C18440

$2.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741512 Mfr #: C18440
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-1/2"Grade: Heavy Duty
Overall Length: 3-3/4"Flute Type: Parabolic
List Number: 1872Application: For Aluminum, Low Alloy And Stainless Steels
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 7/32"Point Type: Split point
Shank Dia.: 7/32"Decimal Equivalent: 0.2188
Drill Bit Finish: Black/GoldDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews