KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7/32 In, High Speed Steel

CLE-LINE| Zoro #: G2132627| Mfr #: C23135

$2.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 7/32"
Grade: Heavy Duty
Decimal Equivalent: 0.2188
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132627 Mfr #: C23135
Shank Dia.: 7/32"Grade: Heavy Duty
Decimal Equivalent: 0.2188Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 3-3/4"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Size: 7/32"Item: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
List Number: 1801Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews